Shop All Disposable Gloves
Ansell
Supreno, Nitrile Disposable Gloves, Nitrile, 3XL, Blue
Mfr # MFX-SEC3753XL
Zoro # G103851216
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material Nitrile
- Series Supreno
Product Information
- Brand Ansell
- MFR # MFX-SEC3753XL
- Zoro # G103851216
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 3XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Series | Supreno |
Description
Features
- Supreno EC nitrile gloves offer durability and additional protection for the wrist and arm,specifically for high - risk applications including the use of chemotherapy drugs
- Designed to maintain a comfortable fit while providing reliable hazard protection, Supreno EC gloves are also adhesive - resistant
- Extended - cuff protection for high - risk environments
- Extended - cuff protection for high - risk environments
- Textured fingertips
- Reliable protection
- Meets or exceeds the emergency medical glove requirements of NFPA 1999
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Sprinkler Riser Sign, Landscape, 1824-L-18403 (OS-NS-A-1824-L-18403)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY2)
- BRADY Label (B33-76-8591-WT)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (C521)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (MK-296)
- ANSELL NEC-288, Disposable Gloves, 6.3 mil Palm, Neoprene, Powder-Free, S, 50 PK, Green (NEC-288-S)
- ANSELL Black Dragon Zero, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (BD-1005-NPF-XXL)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S, 100 PK, Green (92-500)
- ANSELL USE-880, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (USE-880-L)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340055)
- Ansell Disposable Gloves