Shop All Disposable Gloves
This Product is Discontinued
Ansell
SU-690, Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (Discontinued)
Mfr # SU-690
Zoro # G5117445
This Product is Discontinued
Key Features
- Size XS ( 6 )
- Color Blue
- Material Nitrile
- Palm Thickness 4.3 mil
- Length 9 1/2 in
Product Information
- Brand Ansell
- MFR # SU-690
- Zoro # G5117445
- UPC # 769799690013
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XS ( 6 ) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XS/Standard |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Blue, Cuff Thickness 3.5 mil, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 7.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, NFPA 1999, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Series SU-690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.