Shop All Lab and Clean Room Gloves
Ansell
Sterile Cleanroom Glove, Nitrile, XL, PK200
Mfr # 93-700
Zoro # G5079986
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 5
- Glove Texture Location Fingertips
- Material Nitrile
- Finger Thickness 7.9 mil
- Length 12 in
Product Information
- Brand Ansell
- MFR # 93-700
- Zoro # G5079986
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Length | 12 in |
Glove Length | 12 in |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 7.9 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D 3577, Type II, Sterile/Non-Sterile Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN SLIP-ON CT, MENS PR (A7109-13M)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- FALLTECH Starter Kit, 7015 Harness; 8259 Shock Absorbing Lanyard 6' and 2-Gallon Bucket (9500Z)
- ANSELL Sterile Cleanroom Gloves, Nitrile, L, PK200 (93-700)
- ANSELL Antistatic Gloves, XS, Nitrile, PR (11-100)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- ANSELL Cleanroom Gloves, Size 6, 7 mil, PK200 (73-701)
- Ansell Lab and Clean Room Gloves