Shop All Cut-Resistant Sleeves
Ansell
Sleeve, Cane Mesh, Black, Sz 9, PR
Mfr # 59-801
Zoro # G9212117
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Starched Polyester
- Size L
- Cuff Style Hook-and-Loop
- Brand and Series Ansell Hyflex 59-801
Product Information
- Brand Ansell
- MFR # 59-801
- Zoro # G9212117
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 9 |
Details
Item | Cut-Resistant Sleeve |
Color | Black |
Material | 100% Starched Polyester |
Cuff Style | Hook-and-Loop |
Brand and Series | Ansell Hyflex 59-801 |
ANSI/ISEA Cut Level | A3 |
Silicone-Free | No |
Sleeve Performance | General Purpose |
ANSI/ISEA Abrasion Level | 3 |
Latex-Free | Yes |
Sleeve Style | Sleeve |
Sleeve Material | Cane Mesh Nylon |
Series | Hyflex 59-801 |
Standards | EN 420:2003 + A1:2009 |
Anti-Static | No |
EN 388 Rating | 2342C |
Sleeve Type | Hook-and-Loop |
Sleeve Construction | Cane Mesh |
Description
Cut-Resistant Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A3, Sleeve Construction Cane Mesh, Sleeve Style Sleeve, Sleeve Length 9 in, Sleeve Material Cane Mesh Nylon, Color Black, Size L, Series Hyflex 59-801, Standards EN 420:2003 + A1:2009, EN 388 Rating 2342C, ANSI/ISEA Abrasion Level 3, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Hook-and-Loop, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (92743PUL)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- ANSELL Sleeve, Cane Mesh, Black, Sz 8, PR (59-801)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, Small (11-250)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ANSELL Neptune 70118, Thumb Slot, Size 24, 0, Pk400 (70-118)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- Ansell Cut-Resistant Sleeves