Shop All Chemical Resistant Gloves
Ansell
Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair - Pkg Qty 12
Mfr # 212517
Zoro # G905258763
product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell
- MFR # 212517
- Zoro # G905258763
- UPC # 76490004637
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Description
SCORPIO CHEMICAL RESISTANT GLOVES, ANSELL 08-354, 14"L, GAUNTLET CUFF, SIZE 10 100% LIQUID PROOF. SOFT STRETCHY KNIT LINER WITH NO SEAMS IN WORKING AREA. EXTREMELY COMFORTABLE TO WEAR. CUSHIONS THE HAND, ABSORBS PERSPIRATION AND PREVENTS CHAFING. NEOPRENE COATING. HEAVY-DUTY PROTECTION AGAINST A WIDE RANGE OF CHEMICALS. KNIT LINED FOR COMFORT AND EASY DONNING AND DOFFING. TEXTURED FINISH PROVIDES EXCELLENT GRIP ON WET AND SLIPPERY MATERIALS WITH GREAT FLEXIBILITY. SNUG FIT WITH HIGH DEGREE OF FINGERTIP SENSITIVITY. INTERLOCK KNIT COTTON TWO-PIECE LINING ELIMINATES SEAMS THAT CAN CAUSE HAND IRRITATION AND PREMATURE WEAR-THROUGH. CERTIFIED FDA CFR 177-2600. APPLICATIONS: EQUIPMENT REPAIR & MAINTENANCE, TRANSFERRING LIQUIDS & SOLIDS, FURNACE, PUMP AND VALVE WORK, WAREHOUSING OF RAW MATERIALS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (10034023)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair (88-356)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-124)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-155)
- ANSELL Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 8, 1 Pair - Pkg Qty 12 (212515)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (660XXL-11)
- Ansell Gloves & Hand Protection