Shop All Chemical Resistant Gloves
Ansell
Scorpio Chemical Resistant Gloves, 14inL, Gauntlet Cuff, Large
Mfr # 212516
Zoro # G808597518
product price: $9.15
/pr
Sold in multiples of 12 for $109.80
$109.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Length 14 in
- Application Bulk Chemical Handling and Transport, Cleaning and Degreasing, Handling Oils
- Color Green
- Glove Materials Supported
Product Information
- Brand Ansell
- MFR # 212516
- Zoro # G808597518
- UPC # 10076490004627
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Details
Application | Bulk Chemical Handling and Transport, Cleaning and Degreasing, Handling Oils |
Color | Green |
Glove Materials | Supported |
Description
A tough chemical resistant neoprene coating provides excellent chemical resistance to oils, acids, caustics, and solvents as well as protection from cuts, abrasion and punctures. Scorpio has a rough-textured finish which makes handling wet, slippery materials safer and easier. Two-piece interlock liner. Curved, preflexed fingers and wing thumb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot (58001)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- GHS SAFETY Pictogram Label, Flame Hazard, PK500 (GHS1261)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-8, 1-Pair - Pkg Qty 12 (117299)
- ANSELL VF, Glove, Sz 8, 4T423, PR (37175)
- ANSELL Gloves, Size 9, PR (87-297)
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-330)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-435)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-352)
- Ansell Gloves & Hand Protection