Shop All Disposable Gloves
Ansell
SafeGrip, Latex Exam Gloves, Latex, M, Blue
Mfr # MICSG-375-M
Zoro # G102066406
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Latex
- Latex-Free No
- Series SafeGrip
Product Information
- Brand Ansell
- MFR # MICSG-375-M
- Zoro # G102066406
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Series | SafeGrip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP E 3' X 5' Red Entrance Mat Entrance Mat (613S35RD)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10028 (10028)
- KASK Superplasma Safety Helmet Inner Padding, For Use With HP, Plasma, Superplasma Black (WPA00003)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (DFK-608-S)
- ANSELL Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural (516707)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L921)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (XC-310)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- MCR SAFETY Disposable Gloves, Powder-Free, XL, 100 PK, Blue (6012XL)
- Ansell Gloves & Hand Protection