Shop All Lab and Clean Room Gloves
Ansell
R-Chem Impact Glove, Long Cuff, XL/2X, PR
Mfr # 075-12
Zoro # G1570471
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Cuff Gauntlet
- Back Material TPR
- Application Automotive, Manufacturing, Mining, Oil and Gas, Public Works
- Palm Construction Coated
Product Information
- Brand Ansell
- MFR # 075-12
- Zoro # G1570471
- UPC # 646818075122
- Country of Origin China
- Category Lab and Clean Room Gloves
Description
R-Chem Chemical, Impact Glove,Long Cuff,50cm,XL/2X, Palm and Fingers, 1.7 mil, 17 1/2 in, Glove Size 2XL, Color Red, Supported, Standards CE EN388, ANSI/ISEA 105-2016, EN374-5, EN374-1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- MOON AMERICAN Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling (1117-1550501)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, Large (CMMT14193)
- FIRST ALERT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (PRO10)
- ANSELL Cleanroom Gloves, Nitrile, M, PK1000 (CE5-755)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6-1/2, 200 PK (73-300)
- ANSELL R-Chem Impact Glove, Short Cuff, 35cm, S, PR (074-08)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- ANSELL Sterile Cleanroom Glove, Nitrile, XL, PK200 (93-700)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- Ansell Gloves & Hand Protection