Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, White, 7, PR
Mfr # 11-600
Zoro # G4737573
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Ansell
- MFR # 11-600
- Zoro # G4737573
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Glove Length | 8.25 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121A, Glove Insulation Weight 15 gauge, Standards ANSI/ASTM/EN388 3111, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 5, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 10, PR (11-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 6, PR (11-818)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Shrink Wrapped, Size XL (10) (99-1-9631-10-K)
- Ansell Gloves & Hand Protection