Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR
Mfr # 48-101-VEND
Zoro # G1964851
product price: $2.85
/pr
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Ansell
- MFR # 48-101-VEND
- Zoro # G1964851
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 11.25 in |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 13 ga |
Standards | ANSI/ASTM/EN388 3111 |
Glove Construction | Seamless Knit |
ANSI Cut Grams | 236 |
Resists | Abrasion, Dry & Oily Applications |
ANSI/ISEA Puncture Level | 2 |
Suggested Use Environment | Not Specified |
ANSI/ISEA Cut Level | A1 |
Application | Assembling, Inspecting and Packing Small Components, Light Assembly Tasks |
Thumb Style | Full |
ANSI/ISEA Cut Load | 236 |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P94 (453P94)
- 3M DBI-SALA First Man Up Pole (2104524)
- BERNE Coverall, Poplin, Short Sleeve, 4XL, Tall (P700)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S (7), 100 PK, Blue (7005S)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48-101-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101-VEND)
- ANSELL Hyflex Coated Gloves, Polyurethane, Palm Coated, Black, Large, 1 Pair (48-101)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-10, 1-Pair - Pkg Qty 12 (¿205676¿)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- 3M Foam Nitrile Coated Gloves, Palm Coverage, Brown, L, 120PK (CGL-GU)
- Ansell Gloves & Hand Protection