Shop All Overboots and Overshoes
Ansell
Overshoes, Non-Woven Laminate, Yellow, PR
Mfr # YE30-W-92-406-05
Zoro # G502749800
product price: $5.15
/pr
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Non-Woven Laminate
- Closure Type Elastic, Tie
- Mens Shoe Size - Maximum 14
- Seam Style Bound
Product Information
- Brand Ansell
- MFR # YE30-W-92-406-05
- Zoro # G502749800
- UPC # 20076490064864
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Fits Shoe Size | 12 to 14 |
Mens Shoe Size - Maximum | 14 |
Mens Shoe Size - Minimum | 12 |
Overall Height | 16 in |
Details
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Tie, Color Yellow, Hazard Type Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Mens Shoe Size - Maximum 14, Mens Shoe Size - Minimum 12, Overall Height 16 in, Packaging Bulk, Product Type Boot Cover, Seam Style Bound, Series AlphaTec 3000, Specialized Hazard Type Bloodborne Pathogens, Sterilization Status Non-Sterile, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Brown Anti-Fog (MOUD11BPF)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- MAGID MultiMaster 8 oz Wing Thumb CottonPoly Canvas Gloves, 12PK (T89)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, 2XL/3XL (MTTVL)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (?YE30-W-92-406-00?)
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-00?)
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-05?)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- DUNLOP Overboots, Mens, S, Button, Blk, PVC, PR (8602000)
- TINGLEY RUBBER Xl 10" Rubber Work Boot (1400XL)
- Ansell Foot Protection