Shop All Coated Gloves
Ansell
Nitrile Coated Gloves, Palm Coverage, Blue/White, S, PR
Mfr # 11-900-VEND
Zoro # G1964571
product price: $4.15
/pr
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Ansell
- MFR # 11-900-VEND
- Zoro # G1964571
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 8.5 in |
Details
Item | Coated Gloves |
Color | Blue/White |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Thickness | 15 ga |
Standards | ASTM F1790 97, ASTM D3389 94, EN388 3131 |
Glove Construction | Seamless Knit |
Suggested Use Environment | Not Specified |
Thumb Style | Full |
Resists | Abrasions |
ANSI/ISEA Puncture Level | 3 |
Application | Assembly of White Goods, Light Assembly Tasks, Brown Goods, Tools and Power Tools |
ANSI Cut Grams | 334 |
ANSI/ISEA Cut Level | A1 |
ANSI/ISEA Cut Load | 334 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit Wrist |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ASTM F1790 97, ASTM D3389 94, EN388 3131, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22NV LN 4XL (JT22NV LN 4XL)
- JJ KELLER Fire Extinguisher, Do Not Block, 3"x13.5" (8001245)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R) (1100943)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (11-900-VEND)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900-VEND)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 6, PR (11-618)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-607)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, XL (10), 1 Pair (11-840VP)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (N96795M)
- Ansell Gloves & Hand Protection