Shop All Disposable Gloves
Ansell
NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green
Mfr # 25-101 XL
Zoro # G402680159
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Palm Thickness 5.1 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ansell
- MFR # 25-101 XL
- Zoro # G402680159
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Outside Diameter | 2.15 |
Height | 3.2 |
Width | 4.8 |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Neoprene |
Palm Thickness | 5.1 mil |
Powdered/Powder-Free | Powder-Free |
Series | NeoTouch |
Sterile/Non-Sterile | Non-Sterile |
Description
Take care of your hands by protecting them when using acids, bases and alcohols with these 9-1/2"L Ansell 5-mil Neoprene Disposable Gloves. They protect workers from Type I allergies and are a great alternative to natural rubber latex. Gloves are green and come in pkg. of 100. Available sizes: S (7), M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Respirator Hood, Black, Universal (8419)
- CARHARTT Rugged Professional Series Canvas Mesh-Back Cap, Dark Khaki, OS, (103056-253OS)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4300)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (25-101 M)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-101 S)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Cobalt Blue (N171)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 44 PK, Blue (93283)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (USE-880-M)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Purple (KCC55080)
- Ansell Disposable Gloves