Shop All Disposable Gloves
Ansell
NeoPro, Neoprene Disposable Gloves, Chloroprene Blend, M, Green
Mfr # MFX-NPG888M
Zoro # G803851288
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Chloroprene Blend
- Series NeoPro
Product Information
- Brand Ansell
- MFR # MFX-NPG888M
- Zoro # G803851288
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Chloroprene Blend |
Series | NeoPro |
Description
Features
- If you require unique protection against a variety of chemicals, NeoPro® gloves are your best defense
- NeoPro® gloves are made with a soft chloroprene blend, with puncture and chemical resistance greater than natural rubber latex in some cases
- NeoPro® gloves are the unique exam glove that provides effective resistance to some chemicals**, with comfort close to latex
- Size - Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-3XL)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, 2XL/3XL (TTSVL)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- ANSELL Microflex Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Violet Blue (SEC-375-L)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, S, 50 PK, Blue (GLV165-S)
- ANSELL N27, Nitrile Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- ANSELL LIFESTAR EC, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue/White (LSE-104)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- Ansell Gloves & Hand Protection