Shop All Disposable Gloves
Ansell
Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, XS, 1000 PK, Green
Mfr # C520
Zoro # G4694752
product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Palm Thickness 3.9 mil
- Length 9.6 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # C520
- Zoro # G4694752
- UPC # 683438535209
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9.6 in |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Neoprene |
Palm Thickness | 3.9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM D 6977 |
Series | Neogard |
Finger Thickness | 5.1 mil |
Silicone-Free | No |
Texture | Grain Texture |
Description
Neogard C52 Glove Green Xsmall Case 1000 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Grn, PK100 (ANGLEG)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- ANSELL Microflex L56, Latex Disposable Gloves, 3.9 mil Palm, Latex, Powder-Free, Xl, 100 PK, Beige (L564)
- ANSELL N96, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Green (N960)
- ANSELL 93-360, Disposable Gloves, 7.87 mil Palm, Nitrile, Powder-Free, M, 500 PK, Green (93-360)
- ANSELL Dura Flock, Nitrile Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Green (DFK-608-L)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- MECHANIX WEAR D15, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 12 ), 100 PK, Black (D15-05-012-100)
- Ansell Disposable Gloves