Shop All Disposable Gloves
Ansell
Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green
Mfr # C521
Zoro # G4694768
product price: $19.09
/pk 100, $0.19/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Palm Thickness 3.9 mil
- Length 9.6 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # C521
- Zoro # G4694768
- UPC # 683438135218
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.6 in |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Neoprene |
Palm Thickness | 3.9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM D 6977 |
Series | Neogard |
Finger Thickness | 5.1 mil |
Texture | Grain Texture |
Silicone-Free | No |
Description
Neogard C52 Glove Green Size Small Box 100 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (XC-310)
- ANSELL N27, Nitrile Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N272)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- ANSELL Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (93256)
- ANSELL TQ-601, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (TQ-601-M)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Black (D13-05-011-100)
- Ansell Gloves & Hand Protection