Shop All Disposable Gloves
Ansell
N21, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # N213
Zoro # G4815447
original price:
$22.69
5% off
new price: $21.55
/pk 100, $0.22/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4.7 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # N213
- Zoro # G4815447
- UPC # 683438542139
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 6.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series N21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety RZ Coupler Swivel Plug 1/4" Male (03-052-PMS-RZ)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- CROWN BOILER CO Gas Valve (3507020)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- ANSELL N21, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N212)
- ANSELL Cobalt X, Nitrile Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N211)
- ANSELL N21, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (N214)
- ANSELL FFE-775, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (FFE-775-XXL)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- ANSELL NEC-288, Disposable Gloves, 6.3 mil Palm, Neoprene, Powder-Free, XL, 50 PK, Green (NEC-288-XL)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-KCFS-MS-HDPE-CLDG-03)
- Ansell Disposable Gloves