Shop All Disposable Gloves
Ansell
Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, Blue, 250 Pack
Mfr # XC-310-L
Zoro # G3583422
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # XC-310-L
- Zoro # G3583422
- UPC # 769799310034
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Blue, Cuff Thickness 2.4 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Finger Thickness 4.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Meets Or Exceeds ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- AQUA BLOX Emergency Drinking Water, 6.75 oz., PK32 (73111)
- MASTERVISION Magnetic Numbers, Black (KT2020)
- DEWALT Mechanics Gloves, XL, Black, Neoprene (DPG230XL)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N874)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XS, Cobalt Blue, 100 Pack (N190)
- ANSELL LIFESTAR EC, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue/White (LSE-104)
- VGUARD A16A1, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A16A14)
- Ansell Gloves & Hand Protection