Shop All Lab and Clean Room Gloves
Ansell
MICROFLEX® Cleanroom Gloves, Nitrile, L, PK1000
Mfr # CE5-755
Zoro # G5123842
product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Class 5
- Color White
- Length 11 1/2 in
- Class 100
- Glove Texture Location Fingertips
Product Information
- Brand Ansell
- MFR # CE5-755
- Zoro # G5123842
- UPC # 769799075599
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Length | 11 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Glove Length | 11 1/2 in |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Color White, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, ISO Class 5, Series CE5-755, Size- Alpha L, Size - Numeric 9, Package Quantity 1000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Trigger Nozzle (CRD90005)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402024)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W45 (480W45)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- ANSELL Antistatic Gloves, XS, Nitrile, PR (11-100)
- ANSELL Cleanroom Gloves, Size 6, 7 mil, PK200 (73-701)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- ANSELL Sterile Cleanroom Gloves, Nitrile, L, PK200 (93-700)
- SAS SAFETY NITRILE XXL RAVEN PF GLVS BX/100 (SA66520)
- Ansell Gloves & Hand Protection