Shop All Disposable Gloves
Ansell
LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL, 90 PK
Mfr # LSE-104
Zoro # G5087387
product price: $35.45
/pk 90, $0.39/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Disposable Glove Material Nitrile
- Palm Thickness 5.5 mil
- Material Nitrile
- Color Exterior: White, Interior: Blue
Product Information
- Brand Ansell
- MFR # LSE-104
- Zoro # G5087387
- UPC # 20076490075266
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Length | 11 in |
Glove Length | 11" |
Glove Size and Cuff Length Style | 3XL/Standard |
Size - Numeric | 12 |
Size- Alpha | 3XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Blue/White, Cuff Thickness 4.3 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Dual Layer, Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 13485, NFPA 1999:2013, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-MXM-INTRO-AM)
- 3B PUTTY Drum Putty, Seal Fuel Tanks (9029A)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JR87)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LSE-104)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LSE-104)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK (LSE-104)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N272)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XS (6), Natural, 100 Pack (MF-300-XS)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- TRADEX Ambitex, Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (VMD5201)
- Ansell Disposable Gloves