Shop All Lab Coats & Jackets
Ansell
Lab Jacket, XL, Red, Polyester
Mfr # 66-660
Zoro # G301800238
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Liquid Splash
- Packaging Individually Packaged
Product Information
- Brand Ansell
- MFR # 66-660
- Zoro # G301800238
- UPC # 20076490105598
- Country of Origin Canada
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 29 |
Length | 30 in |
Maximum Chest Size | 29 in |
Minimum Height | 69 in |
Maximum Height | 71 in |
For Height | 69 in to 71 in |
Minimum Chest Size | 29 in |
Chest Size - Maximum | 29 in |
Height - Minimum | 69 in |
Named Size | XL |
Chest Size - Minimum | 29 in |
Height - Maximum | 71 in |
Description
Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 29 in, Chest Size - Minimum 29 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 69 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size XL, Number of Pockets 0, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000S)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 13, PR (11768)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 3XL (8365BK-3XL)
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, M, Red, Polyester (66-660)
- ANSELL Lab Coat, L, Red, Polyester (66-663)
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- Ansell Workwear and Protective Clothing