Shop All Lab Coats & Jackets
Ansell
Lab Jacket, M, Red, Polyester
Mfr # 66-660
Zoro # G801800264
original price:
$721.99
9% off
new price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Liquid Splash
- Packaging Individually Packaged
Product Information
- Brand Ansell
- MFR # 66-660
- Zoro # G801800264
- UPC # 20076490105574
- Country of Origin Canada
- Category Lab Coats & Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 25 |
Maximum Height | 66 in |
For Height | 64 in to 66 in |
Minimum Chest Size | 25 in |
Maximum Chest Size | 25 in |
Minimum Height | 64 in |
Height - Minimum | 64 in |
Named Size | M |
Chest Size - Maximum | 25 in |
Chest Size - Minimum | 25 in |
Height - Maximum | 66 in |
Description
Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 25 in, Chest Size - Minimum 25 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 66 in, Height - Minimum 64 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size M, Number of Pockets 0, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- KASK AMERICA Anthracite Sun Shield (WAC00036-209)
- MAGID ArcRated 7 oz FR 8812 LongSleeve Work Shirt (SHN88-3XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG560XXL)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, S, Red, Polyester (66-660)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- Ansell Scrubs & Lab Coats