Shop All Lab Coats & Jackets
Ansell
Lab Jacket, 4XL, Red, Polyester
Mfr # 66-660
Zoro # G201800215
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Liquid Splash
- Packaging Individually Packaged
Product Information
- Brand Ansell
- MFR # 66-660
- Zoro # G201800215
- UPC # 20076490105628
- Country of Origin Canada
- Category Lab Coats & Jackets
Dimensions
Size | 4XL |
Length | 30 in |
Fits Chest Size | 35 |
Maximum Chest Size | 35 in |
For Height | 74 in to 76 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
Minimum Chest Size | 35 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 35 in |
Chest Size - Maximum | 35 in |
Named Size | 4XL |
Description
Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 35 in, Chest Size - Minimum 35 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size 4XL, Number of Pockets 0, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Leather Palm, L, PR (GL104HTL)
- CONDOR Full Body Harness, XL, Polyester (45J268)
- TIMBERLAND PRO Size 11 Women's Athletic Shoe Alloy Work Shoe, Black (A1H1S)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat (OM2-2424-B)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, M, Red, Polyester (66-660)
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, M, Blue, Nomex(R) (66-670)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 2X-Large (JKC8806BG)
- Ansell Workwear and Protective Clothing