Shop All Lab Coats & Jackets
Ansell
Lab Jacket, 3XL, Red, Polyester
Mfr # 66-660
Zoro # G601800143
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Liquid Splash
- Packaging Individually Packaged
Product Information
- Brand Ansell
- MFR # 66-660
- Zoro # G601800143
- UPC # 20076490105611
- Country of Origin Canada
- Category Lab Coats & Jackets
Dimensions
Size | 3XL |
Length | 30 in |
Fits Chest Size | 33 |
For Height | 74 in to 76 in |
Maximum Chest Size | 33 in |
Minimum Height | 74 in |
Maximum Height | 76 in |
Minimum Chest Size | 33 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 33 in |
Named Size | 3XL |
Height - Minimum | 74 in |
Chest Size - Minimum | 33 in |
Description
Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 33 in, Chest Size - Minimum 33 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size 3XL, Number of Pockets 0, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Work Shirt L/S, L (E066)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-3X (DCHV086BD1-3X)
- KLEENGUARD Hooded Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (41505)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, S, Red, Polyester (66-660)
- ANSELL Lab Jacket, M, Blue, Nomex(R) (66-670)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- CONDOR Collared Lab Jacket, Male, 2XL, Light Blue (4TWA7)
- Ansell Workwear and Protective Clothing