Shop All Disposable Gloves
This Product is Discontinued
Ansell
L85, Disposable Gloves, 9.8 mil Palm, Latex, Powder-Free, XL ( 10 ), 50 PK, Blue (Discontinued)
Mfr # L854
Zoro # G3561442
This Product is Discontinued
Key Features
- Size XL ( 10 )
- Color Blue
- Material Latex
- Palm Thickness 9.8 mil
- Length 11 1/2 in
Product Information
- Brand Ansell
- MFR # L854
- Zoro # G3561442
- UPC # 683438528546
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL ( 10 ) |
Length | 11 1/2 in |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 7.1 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 12.2 mil, Latex-Free No, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 9.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.