Shop All General Purpose Gloves
Ansell
Knit Gloves, Black Knit, 11, PR
Mfr # 11591
Zoro # G611320747
product price: $16.35
/pr
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards Dermatest, EN388: 2016 -4X43F, EN407 X1XXXX, Oeko-Tex - Standard 100
- Glove Construction Seamless Knit
- Glove Coating Material Nitrile
Product Information
- Brand Ansell
- MFR # 11591
- Zoro # G611320747
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size- Numeric | 11 |
Glove Length | 10.63 in |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Graphene, HPPE, Nylon, Spandex, Steel, Tungsten, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (48UP34)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / Yellow/Black Striped-Roll (YBS.0260.R)
- STEINER INDUSTRIES GLOVES XL (SB0215-X)
- ANSELL Eliminator Knit Gloves, Size 10, White, Polyester, PR (78-403)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- ANSELL Knit Gloves, Black Knit, 6, PR (11591)
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- ANSELL Knit Gloves, 8/M, Green/Black, 8.66" L, PR (11-842)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (5AX85)
- Ansell General Purpose Gloves