Shop All General Purpose Gloves
Ansell
Knit Gloves, 7/S, Green/Black, 8.27" L, PR
Mfr # 11-842
Zoro # G209232063
original price:
$5.79
10% off
new price: $5.19
/pr
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish DGX
- Glove Coating Material Foam Nitrile
- ANSI/ISEA Cut Level Not Rated
- Sold As Pair
- Standards CE, Derma Test, EN 388, EN 407, EN ISO 21420:2020, Oeko-Tex(R)
Product Information
- Brand Ansell
- MFR # 11-842
- Zoro # G209232063
- UPC # 20076490646671
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Recycled Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- ZING Lean Sign, Six Ss of Lean Shine, 10X14", 2176 (2176)
- NMC Individual Character Stencil Number Set 36", Pk12 (PMN36)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113037)
- ANSELL VF, Glove, Sz9,784RK2, PR (11819VP)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- ANSELL ActivArmr 7-631-8 Medium Duty General Purpose Work Gloves, Cold Weather/Industrial, SZ 8, 6PK (827696)
- MAGID JerseyMaster 9 oz Ambidextrous Jersey Gloves, 12PK (T2705)
- Ansell General Purpose Gloves