Shop All General Purpose Gloves
Ansell
Knit Gloves, 5/2XS, Green/Black, 7.68" L, PR
Mfr # 11-842
Zoro # G709232075
product price: $5.79
/pr
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish DGX
- ANSI/ISEA Cut Level Not Rated
- Sold As Pair
- Glove Coating Material Foam Nitrile
- Standards CE, Derma Test, EN 388, EN 407, EN ISO 21420:2020, Oeko-Tex(R)
Product Information
- Brand Ansell
- MFR # 11-842
- Zoro # G709232075
- UPC # 20076490646657
- Country of Origin Multiple
- Category General Purpose Gloves
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Recycled Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- 3M Drop-Thru Anchor (2104818)
- BERNE Jacket, Hooded, Original, 6XL, Regular (HJ51)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 4 1 pc, 3PK (844814)
- ANSELL AlphaTec 87-086-8.5 Chlorinated Light Duty Silicone-Free Work Gloves, Lightweight, SZ 8.5, 12PK (113512)
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- ANSELL Edge Medium Duty General Purpose Gloves, Coated, Size 10, Foam Nitrile Palm, Cotton, 12PK (103718)
- ANSELL VF, Coated Gloves, Gry, 10, 5AJ30, PR (11-801VP)
- MCR SAFETY Gloves, Reg Cotton/Polyester White 7 Gauge, M, 12PK (9500M)
- Ansell General Purpose Gloves