Shop All General Purpose Gloves
Ansell
Knit Gloves, 10/XL, Green/Black, 9.65" L, PR
Mfr # 11-842
Zoro # G009232003
product price: $5.79
/pr
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Standards CE, Derma Test, EN 388, EN 407, EN ISO 21420:2020, Oeko-Tex(R)
- Sold As Pair
- Glove Coating Finish DGX
- Glove Coating Material Foam Nitrile
Product Information
- Brand Ansell
- MFR # 11-842
- Zoro # G009232003
- UPC # 20076490646701
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Recycled Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (97-008)
- THE BRUSH MAN Polyester/Cotton Jersey Gloves, Knit Wrist, Size Large, 12PK (GLOVE-1845)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- ANSELL VF, Coated Gloves, Gry, 10, 5AJ30, PR (11-801VP)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- ANSELL Eliminator Knit Gloves, Size 10, White, Polyester, PR (78-403)
- ANSELL Knit Gloves, Black Knit, 6, PR (11591)
- PARTNERS BRAND 100% Jersey Cotton Gloves, Large, Black, 12 Pairs/Case (GLV1012L)
- Ansell Gloves & Hand Protection