Shop All Disposable Aprons
Ansell
Isolation Gown, M, Wt, Hook-and-Loop, PK50
Mfr # 68-2000
Zoro # G2052659
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color White
- Material Microporous Film Laminate
- Seam Style Bound
- Closure Type Rear Hook-and-Loop
Product Information
- Brand Ansell
- MFR # 68-2000
- Zoro # G2052659
- UPC # 076490063412
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Length | 44-3/32" |
Width | 49-39/64" |
Size | M |
Details
Item | Barrier Gown |
Product Availability | Temporarily Unavailable |
Color | White |
Material | Microporous Film Laminate |
Seam Style | Bound |
Closure Type | Rear Hook-and-Loop |
Thickness | 1.86 oz/sq yd |
Features | Elasticated Hood, Wrists and Ankles, 2-Way Front Zipper with Re-Sealable Storm Flap |
Cuff Style | Elastic |
Standards | EN |
Coverall Style | Hooded Coverall |
Series | 2000 |
Ankle Style | Elastic with Attached Skid-Resistant Boots |
Disposable Clothing Primary Material | Polyethylene |
Level of Protection | Liquid Tight |
Back Style | Closed-Back |
Wrist Type | Elastic |
Description
Barrier Gown, Closure Type Rear Hook-and-Loop, Color White, Cuff Style Elastic, Material Microporous Film Laminate, Seam Style Bound, Size M, Standards EN, Back Style Closed-Back, Features Elasticated Hood, Wrists and Ankles, 2-Way Front Zipper with Re-Sealable Storm Flap, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4022-M (8))
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0045YB)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, XL, 12PK (41-1415/XL)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- ANSELL Alphatec Disposable Apron, Polyethylene, 1.25 mil Thick, 46 in Long, Universal Size, 100 Pack (56-230)
- ANSELL Disposable Polyethylene Aprons (950131)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- IMPACT PRODUCTS Impact Products Disposable Poly Apron, PK1000 (MDP46WS)
- Ansell Workwear and Protective Clothing