Shop All Cut-Resistant Sleeves
Ansell
HyFlex® Yellow Cut Resistant Sleeve, 24 gage
Mfr # 70-128
Zoro # G1229910
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Yellow
- Sleeve Style Sleeve
- Suggested Use Environment Dry
- Material Kevlar(R)
Product Information
- Brand Ansell
- MFR # 70-128
- Zoro # G1229910
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Size | Universal |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 24 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Hyflex 70-128, Standards EN 420:2003 + A1:2009, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-YW-125-BX)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- KORKERS Original Ice Cleat XL, 12 Studs, PR (OA8000-XL)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Small (11-250)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 18 gage (70-118)
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- ANSELL Cut Resistant Sleeve, 21 In, White (74-021)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Large (11-250)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- Ansell Abrasion & Cut Resistant Clothing