Shop All Coated Gloves
Ansell
Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, XL (10), 1 Pair
Mfr # 11-840VP
Zoro # G7511135
product price: $3.85
/pr
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
- Silicone-Free No
Product Information
- Brand Ansell
- MFR # 11-840VP
- Zoro # G7511135
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9.75 in |
Details
Item | Coated Gloves |
Color | Black/Gray |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 5 |
Silicone-Free | No |
Glove Coating Finish | Rough |
Thickness | 15 ga |
Standards | ASTM/ANSI/EN388 4121 |
Glove Construction | Seamless Knit |
Resists | Abrasion |
Suggested Use Environment | Dry/Light Oil |
ANSI/ISEA Cut Level | A1 |
Thumb Style | Full |
ANSI Cut Grams | 373 |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Cut Load | 373 |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Glove Lining Material | Nylon/Spandex® |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 5, Standards ASTM/ANSI/EN388 4121, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6500 (HSNLB6500)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1244)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (713HGWU/2XL)
- PIP Cold Protection Gloves, Thermax Lining, M, 12PK (41-001M)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Large (9), 1 Pair (11-840VP)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Medium (8), 1 Pair (11-840VP)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR (97-007)
- STENS Atlas Pvc Coated Gloves - Large (751-228)
- Ansell Gloves & Hand Protection