Shop All Coated Gloves
Ansell
Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Medium (8), 1 Pair
Mfr # 11-840VP
Zoro # G7511117
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
- Silicone-Free No
Product Information
- Brand Ansell
- MFR # 11-840VP
- Zoro # G7511117
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8.25 in |
Details
Item | Coated Gloves |
Color | Black/Gray |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 5 |
Silicone-Free | No |
Glove Coating Finish | Rough |
Thickness | 15 ga |
Standards | ASTM/ANSI/EN388 4121 |
Glove Construction | Seamless Knit |
Thumb Style | Full |
ANSI/ISEA Cut Level | A1 |
Suggested Use Environment | Dry/Light Oil |
ANSI/ISEA Puncture Level | 3 |
Resists | Abrasion |
ANSI Cut Grams | 373 |
ANSI/ISEA Cut Load | 373 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit Wrist |
Glove Lining Material | Nylon/Spandex® |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 5, Standards ASTM/ANSI/EN388 4121, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- PELICAN Micro Case, Red, 7.50 x 3.87 x 2.43 In (1030-028-100)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Large (9), 1 Pair (11-840VP)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, XL (10), 1 Pair (11-840VP)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 10, PR (11-840)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XS, PR (11-900)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 7, PR (11-600)
- Ansell Gloves & Hand Protection