Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR
Mfr # CLASS 2 B 14
Zoro # G5259107
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 17,000
- Length 14"
- Class 2
- AC Test Voltage 20,000
- Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
Product Information
- Brand Ansell
- MFR # CLASS 2 B 14
- Zoro # G5259107
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 |
Details
AC Max. Use Voltage | 17,000 |
Class | 2 |
Item | Electrical Insulating Gloves |
Color | Black |
AC Test Voltage | 20,000 |
Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25500V DC |
Glove Hand Style | Left and Right |
Voltage Class | Class 2 |
Glove Materials | Rubber |
Series | Marigold |
Brand and Series | ActivArmr(R) |
Max. Use Voltage (AC) | 17,000V AC |
Cuff-End Color | Black |
Max. Use Voltage (DC) | 25,500V DC |
Proof Test Voltage (DC) | 50,000V DC |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, 34/36 (10023467)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XS (N10528)
- STENS Face Shield 751-962 (751-962)
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 11, PR (CLASS 2 B 14)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, Size 8, Class 3, 16"L, PR (CLASS 3 B 16)
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILPG10A/7)
- Ansell Gloves & Hand Protection