Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 00, Black, Sz12, PR
Mfr # CLASS 00 B 11
Zoro # G5258985
product price: $79.19
/pr
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 2500
- Class 00
- AC Max. Use Voltage 500
- Standards ASTM, NFPA, OSHA, CSA and EN
- Length 11"
Product Information
- Brand Ansell
- MFR # CLASS 00 B 11
- Zoro # G5258985
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 12 |
Details
AC Test Voltage | 2500 |
Color | Black |
Class | 00 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 500 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Series | Marigold |
Voltage Class | Class 00 |
Max. Use Voltage (DC) | 750V DC |
Max. Use Voltage | 500V AC/750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Cuff-End Color | Black |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (AC) | 2500V AC |
Electrical Insulating Type | Type I |
Brand and Series | ActivArmr(R) |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1702L)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, XS, 100 PK, Green (C520)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506MM)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-120-240R)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 9, PR (CLASS 00 B 11)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 8, 1 Pair (GK011B/8)
- Ansell Insulating Gloves