Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR
Mfr # CLASS 0 Y 14
Zoro # G5258881
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 5000
- Length 14"
- Class 0
- AC Max. Use Voltage 1000
- Standards ASTM, NFPA, OSHA, CSA and EN
Product Information
- Brand Ansell
- MFR # CLASS 0 Y 14
- Zoro # G5258881
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
Color | Yellow |
Class | 0 |
AC Max. Use Voltage | 1000 |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Includes | (1) Pair Electrical Insulating Gloves |
Series | Marigold |
Voltage Class | Class 0 |
Glove Materials | Rubber |
Cuff-End Color | Yellow |
Brand and Series | ActivArmr(R) |
Proof Test Voltage (AC) | 5000V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Proof Test Voltage (DC) | 20,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- KINCO Waterproof Thermal Glove, L, PR (PW 2051 S)
- ZING Sign, Not an EXit, 7X10", Glow in Dark (1080G)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (ZDF116VS)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 8, PR (CLASS 0 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 11)
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- ANSELL Electrical Gloves, Class 00, Red, Sz 11, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Size 9, Class 3, 16"L, PR (CLASS 3 B 16)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- Ansell Gloves & Hand Protection