Shop All Insulating Gloves
Ansell
Hyflex Electrical Glove Protector, Gray, Size 10, PR
Mfr # 96-002
Zoro # G5258626
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Color Gray
- Standards ASTM D120
- Brand and Series ActivArmr Marigold
- Cuff Style Shirred Slip-On
Product Information
- Brand Ansell
- MFR # 96-002
- Zoro # G5258626
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 10 |
Details
Color | Gray |
Item | Electrical Glove Protector |
Standards | ASTM D120 |
Brand and Series | ActivArmr Marigold |
Cuff Style | Shirred Slip-On |
Leather Protector Color | Gray |
Leather Palm Process | Grain |
Glove Materials | Goatskin |
Thumb Style | Straight |
Leather Glove Style | Work |
Cuff Material | Goatskin |
Glove Hand Style | Left and Right |
Series | Marigold |
Description
Electrical Glove Protector, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG32 Premium AB Grade Leather Driver, Glove Size: M (DPG32M)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- SCIENTIFIC MATERIALS CO Stak-A-Cab Combination Acid/Base Cabinet (SC2260)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- Ansell Insulating Gloves