Shop All Cut-Resistant Sleeves
Ansell
Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in L, Black, Small
Mfr # 11-251
Zoro # G6389111
original price:
$11.40
41% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Available
- Application Automotive and Transport, Aerospace, Machinery and Equipment, Metal Fabrication, White Goods, Assembly of Metal Parts, Light metal presses, Maintenance, Primary Assembly
- Material HPPE, Nylon, Spandex
- Color Black
- Cut-Resistant Material HPPE, Spandex(R)
Product Information
- Brand Ansell
- MFR # 11-251
- Zoro # G6389111
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 18" |
Sleeve Size | S |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Black, Size S, Series Hyflex 11-251, Standards EN 420:2003 + A1:2009, EN 388 Rating 2542, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free Yes, FDA Compliant Yes, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER SZ9 BLK PVC Sock Boots (31161.09)
- KISHIGO XL, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-XL)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Large (11-251)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 12 in L, Gray, Large (11-281)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- ANSELL Cut Resistant Sleeve, 12 In. L (70-718)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- Ansell Cut-Resistant Sleeves