Shop All Cut-Resistant Gloves
Ansell
HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-8, 1-Pair
Mfr # ¿205688¿
Zoro # G102608927
product price: $197.99
/ea
Sold in multiples of 12 for $2,375.88
Free Shipping & Returns
$2,375.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell
- MFR # ¿205688¿
- Zoro # G102608927
- UPC # 76490014414
- Country of Origin China
- Category Cut-Resistant Gloves
Description
HYFLEX® 1-PAIR CR2 DYNEEMA® CUT PROTECTION GLOVES, ANSELL 11-627-8 THE HYFLEX® 11-627 GLOVES DELIVER A PERFECT BALANCE OF COMFORT AND SURE HANDLING WITH SUPERIOR CUT RESISTANCE. THE LINERS HAVE AN INNOVATIVE YARN STRUCTURE THAT CONTAINS AN OPTIMAL RATE OF DYNEEMA®. THIS OFFERS HIGH LEVELS OF CUT RESISTANCE, FOR A SAFE USE IN CONTROLLING, HANDLING AND ASSEMBLY APPLICATIONS INVOLVING CONTACTS WITH SHARP PIECES. THE LYCRA® IN THE LINERS OF BOTH GLOVES, AS WELL AS THE POLYURETHANE COATING, PROVIDES EXCELLENT FLEXIBILITY AND FIT. THE GLOVES ARE DESIGNED FOR USE IN DRY, AS WELL AS SLIGHTLY OILY ENVIRONMENTS. FEATURES
- UNIQUE COMBINATION OF DYNEEMA®, NYLON, LYCRA®, AND GLASS FIBER FOR EXCEPTIONAL CUT RESISTANCE LYCRA® AND NYLON LINER IS COMBINED WITH A POLYURETHANE PALM COATING TO ENSURE EXCELLENT DEXTERITY AND GRIP POLYURETHANE COATING AND LINER COMBINATION IMPROVES TACTILE SENSITIVITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK104-200)
- ADVANTUS No Smoking Wall Sign, 12" Height, 8" Width, Plastic (AVT83639)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XS, 1 PR (9672DT5XS)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 14W, Slip On, Black, PR (N1630 SZ: 14W)
- ANSELL VF, Cut Res Glove, 11, Intercep, 496D30, PR (11-738VP)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (70-761)
- ANSELL Cut Resistant Gloves, S, Knit Cuff, PR (043HD)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 9, 1 PR (11-731)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-515)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-644)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- Ansell Cut-Resistant Gloves