Shop All General Purpose Gloves
Ansell
HyFlex 11-541 Light Duty Cut Resistant Gloves, Size S/7, Foam Nitrile Coating, 12PK
Mfr # 810434
Zoro # G610915814
product price: $247.99
/pk 12, $20.67/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell
- MFR # 810434
- Zoro # G610915814
- UPC # 764904587684
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Description
HyFlex Cut Resistant Gloves, Light Duty, Series: 11-541, S/SZ 7, Foam Nitrile Palm, Foam Nitrile Coating, Intercept Technology/Kevlar/Nylon/Spandex, Gray, Ambidextrous Hand, Gunn Cut, Intercept Technology/Kevlar/Nylon/Spandex/Stainless Steel, Knit Wrist Cuff, 8-3/4 in Length, ANSI Cut-Resistance Level: A4, ANSI Puncture-Resistance Level: 3, Resists: Abrasion, Cut and Puncture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Small, Orange, 300PK (FC-O-S)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 8 ft Black Rubber Runners (03-167-FR-P)
- MAPA Cut Resistant Sleeve, HDPE, 24in. L (34538032)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- ANSELL Knit Gloves, Black Knit, 8, PR (11591)
- ANSELL Knit Gloves, Black Knit, 6, PR (11591)
- ANSELL Knit Gloves, Black Knit, 11, PR (11591)
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- ANSELL VF, Glove, Sz9,784RK2, PR (11819VP)
- ANSELL Edge Medium Duty General Purpose Gloves, Coated, Size 10, Foam Nitrile Palm, Cotton, 12PK (103718)
- BOSS CAT GLOVES Boss Gloves 4048x Extra Large Black & Gold Premium Goatskin Boss Guard Glove (4048X)
- Ansell Gloves & Hand Protection