Shop All Disposable Suits & Coveralls
Ansell
Hooded Disposable Coveralls, 25 PK, White, SMS, Elastic, Storm Flap, Zipper
Mfr # WH15-S-92-111-05
Zoro # G5239110
original price:
$162.24
34% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded Coverall
- Series Model 111
- Seam Style Serged
- Closure Type Zipper
- Color White
Product Information
- Brand Ansell
- MFR # WH15-S-92-111-05
- Zoro # G5239110
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 27 in |
Fits Chest Size | 29 in |
Named Size | XL |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 99.9 Percent of Particles greater than 3 Microns, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- STRANCO Letters and Numbers Kit, Assorted (RUK-RUM200-KIT)
- ANSELL Hooded Disposable Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-111-06)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-03)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-07)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49112)
- Ansell Disposable Suits & Coveralls