Shop All Cut-Resistant Gloves
Ansell
Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 9, 1 PR
Mfr # 97-013
Zoro # G5414525
product price: $12.85
/pr
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Water-Based Polyurethane/Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Orange
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 97-013
- Zoro # G5414525
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4X32B, Standards ANSI/ASTM/EN, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Magnetic Wall Mount with 7.5' Black Retractable Belt (U2502)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Black (SAS-66543)
- MAGID 14" Kevlar Gloves Wool Lined, Men'S (Fits Large) (GG1314WLPA)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 8, 1 PR (97-013)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 10, 1 PR (97-013)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 11, 1 PR (97-013)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR (11-751)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 8, 1 PR (11-731)
- ANSELL Cut Resistant Glove, ANSI A5, 11, PR (11755)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- Ansell Gloves & Hand Protection