Shop All Cold Weather Gloves
Ansell
Hi-Vis Cold Protection Gloves, Thinsulate Lining, M
Mfr # 277-09
Zoro # G4519103
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Synthetic Leather
- Standards CE, EN 388 4244XP, EN 511 121, EN 429
- Stitching Material Kevlar(R)
- Color High-Visibility Yellow/Red
- Cuff Gauntlet
Product Information
- Brand Ansell
- MFR # 277-09
- Zoro # G4519103
- UPC # 646818277090
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M ( 9 ) |
Length | 10 in |
Glove Size | M |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 18 x 45 In, PK4 (6GPY9)
- POLYCO VR 50, Nitrile Disposable Sleeve Gloves, 11 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 1 PR, Teal (41650)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 3ft. (03-WS-FO3)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, 3XL (277-13)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, L (277-10)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 2XL (279-12)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 7 (97-631)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- KINCO Warm Grip M Latex Coated Thermal Black Dipped Gloves (1790-M)
- Ansell Gloves & Hand Protection