Shop All Chemical Resistant Gloves
Ansell
Gloves, Size 7, PR
Mfr # 37-300
Zoro # G103508769
$0.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Static Yes
- EN ISO 374-5 Microorganism Protection Type Yes
- Standards EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1
- Glove Thickness 0.2 mm
- Cuff Style Gauntlet
Product Information
- Brand Ansell
- MFR # 37-300
- Zoro # G103508769
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 310 mm |
Details
Anti-Static | Yes |
EN ISO 374-5 Microorganism Protection Type | Yes |
Standards | EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1 |
Glove Thickness | 0.2 mm |
Cuff Style | Gauntlet |
Glove Coating Color | Green |
Glove Coating Material | Nitrile |
Item | Chemical Resistant Gloves |
Silicone-Free | Yes |
EN ISO 374 Chemical Rating | Type B - JKT |
EN 388 Impact Rated | Yes |
Glove Materials | Nitrile |
Color | Green |
Latex-Free | Yes |
Series | 37-300 |
Description
Chemical Resistant Gloves, 0.2 mm, 310 mm, Glove Size 7, Color Green, Standards EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Dura Flock, Nitrile Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (DFK-608-S)
- BRADY Clip Sleeve Wire Mrkrs, A-M, Blk/Wht, PK13, SCN09-A-M (SCN09-A-M)
- FIRST ALERT BRK 2A 10BC Extinguisher (HOME2PRO)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- ANSELL Gloves, 0.2mm Thick, Green, Size 8, PR (37-300)
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- ANSELL Gloves, 0.2mm Thick, Green, Size 9, PR (37-300)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, 2XL, 15 mil (117277)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-11, 1-Pair - Pkg Qty 12 (117302)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 7, PR (37-145)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- Ansell Gloves & Hand Protection