Shop All Chemical Resistant Gloves
Ansell
Gloves, Size 7-1/2, PR
Mfr # 37-501
Zoro # G4428228
Sold in multiples of 12 for $31.80
$31.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 3
- Glove Length 13 in
- Supported / Unsupported Unsupported
- Glove Thickness 16.54 mil
- Color Blue
Product Information
- Brand Ansell
- MFR # 37-501
- Zoro # G4428228
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 13 in |
Description
Gloves, Fingers Only, 16.54 mil, 13 in, Glove Size 7, Color Blue, Unsupported, Standards EN 374 AJKLPT, EN 374:2003, EN 388 3101, EN 388 3101X, EN ISO 374-1:2016 Type A JKLPT, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST FANS 6 gal Red High Density Polyethylene Gas Can (FA2012607)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 050)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1667-RA_10X7 (U3-1667-RA_10X7)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- ANSELL Scorpio Chemical Resistant Gloves, 14inL, Gauntlet Cuff, Large (212516)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-155)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-155)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8040DD)
- Ansell Chemical Resistant Gloves