Shop All Chemical Resistant Gloves
Ansell
Gloves, 0.2mm Thick, Green, Size 9, PR
Mfr # 37-300
Zoro # G603456850
product price: $0.94
/pr
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex-Free Yes
- Cuff Style Gauntlet
- Glove Coating Material Nitrile
- Glove Coating Color Green
- Series 37-300
Product Information
- Brand Ansell
- MFR # 37-300
- Zoro # G603456850
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 310 mm |
Details
Latex-Free | Yes |
Cuff Style | Gauntlet |
Glove Coating Material | Nitrile |
Item | Chemical Resistant Gloves |
Glove Coating Color | Green |
Series | 37-300 |
Glove Materials | Nitrile |
Silicone-Free | Yes |
Color | Green |
Glove Thickness | 0.2 mm |
Anti-Static | Yes |
EN ISO 374 Chemical Rating | Type B - JKT |
EN 388 Impact Rated | Yes |
Standards | EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1 |
Description
Chemical Resistant Gloves, 0.2 mm, 310 mm, Glove Size 9, Color Green, Standards EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 4 ft - Black Rubber Runner (03-161)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Brown, PR (IEX-PIG-04-L)
- 3M Respirator Cartridges & Filters, 2 PK, NIOSH Approved (70070316750)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- ANSELL Gloves, 0.2mm Thick, Green, Size 8, PR (37-300)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, M, 15 mil (117142)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (87-029)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-026)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-201)
- Ansell Gloves & Hand Protection