Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR
Mfr # 97-007
Zoro # G8095818
original price:
$16.19
9% off
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Orange
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Ansell
- MFR # 97-007
- Zoro # G8095818
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8.5 in |
Details
Item | Coated Gloves |
Color | Gray/Orange |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 15 ga |
Glove Construction | Seamless Knit |
Insulated | No |
Resists | Abrasions, Wet, Dry |
Suggested Use Environment | Dry/Light Oil |
Application | General Purpose, Inspection |
ANSI/ISEA Puncture Level | 2 |
Thumb Style | Full |
ANSI Cut Grams | 466 |
ANSI/ISEA Cut Level | A1 |
ANSI/ISEA Cut Load | 466 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Elastic/Knit |
Glove Lining Material | Nylon/Spandex® |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- WELLS LAMONT Goatskin, Keystone Thumb Unlined Xl (Y0107XL)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-1.5)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR (97-007)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 9, PR (97-007)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900-VEND)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, X-Large, Gray/Black, Pair, 12PK (34-844/XL)
- Ansell Gloves & Hand Protection