Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Blue, 10, PR
Mfr # 11-818
Zoro # G5413992
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
Product Information
- Brand Ansell
- MFR # 11-818
- Zoro # G5413992
- UPC # 076490117177
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121A, Glove Insulation Weight 18 gauge, Standards ASTM/ANSI/EN388 4231, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Deodorizer, Footwear, Spray Nozzle, 3 oz. (82377)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Abs Plast, 48" dia. (PLXO48ABS)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Silver/Black (GSIBLK500)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4-3/4" Length (SHOOK475)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 9, PR (11-818)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 7, PR (11-818)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 11, PR (11-818)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101-VEND)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 7, PR (97-012)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- Ansell Gloves & Hand Protection