Ansell

US-220, Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK


product price: $13.49
/pk 100, $0.13/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Nitrile
  • Palm Thickness 3.1 mil
  • Length 9 1/2 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size XL
Length 9 1/2 in
Glove Size and Cuff Length Style XL/Standard
Size- Alpha XL
Size - Numeric 10

Details

Item Disposable Gloves
Color Blue
Material Nitrile
Palm Thickness 3.1 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type General Purpose, Medical-Grade
Standards ASTM D 6319
Series US-220
Sterile/Non-Sterile Non-Sterile
Lining Unlined
Aloe Inner Surface No
Cuff Thickness 2.8 mil
Finger Thickness 5.1 mil
Resists Tapes and Adhesives
Application Healthcare, Dental, Industrial Safety, Laboratory, EMS
Disposable Glove Grade Exam, Medical
Metal Detectable No
Cuff Beaded
Features Adhesive-Resistant Exterior
Brand and Series Ansell Microflex US-220
Silicone-Free No
Disposable Glove Features Tape-Resistant Exterior
Medical Glove Type Exam
Acceptable Quality Level (AQL) 1.5
Tested for Chemotherapy Drugs No
EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
Tested for Fentanyl Protection No
Glove Treatments Powder-Free with Adhesive-Resistant Exterior
Texture Grain
Texture Location Fingertips
Glove Hand Style Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.