Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 11, PR
Mfr # RIG114YBSC
Zoro # G805403058
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards,REACH Compliant
- Proof Test Voltage (DC) 40000
- Max. Use Voltage (AC) 7,500V AC
- Cuff Style Straight
Product Information
- Brand Ansell
- MFR # RIG114YBSC
- Zoro # G805403058
- UPC # 10076490110311
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 11 |
Details
Color | Black/Yellow |
Item | Electrical Insulating Gloves |
Standards | ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards,REACH Compliant |
Proof Test Voltage (DC) | 40000 |
Max. Use Voltage (AC) | 7,500V AC |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Brand and Series | Ansell ACTIVARMR |
Glove Materials | Natural Rubber Latex |
Proof Test Voltage (AC) | 10000 |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 11,250V DC |
Voltage Class | Class 1 |
Max. Use Voltage | 7500V AC/11250V DC |
Cuff-End Color | Yellow |
Description
Electrical Insulating Gloves, Standards ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards,REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 11, Max. Use Voltage 7500V AC/11250V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, Green, 4 gal., PK4 (35ZR56)
- PRINCETON TEC Hard Hat Light Mounts (HEL-KIT)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1089-RA_14X10)
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- ANSELL Electrical Gloves, Class 00, Red, Sz 11, PR (CLASS 00 R 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- SALISBURY Electrical Glove Inflator Kit (G100)
- Ansell Gloves & Hand Protection